Beli amplifier toa di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TOA Mixer AmplifierDeskripsi:The PA Amplifier ZA-230W, designed to fulfill requirement arrange voice like paging, oration, ceremony, inter communication, religious service place, car- calling, and others.atribut:
- Finish: Panel: ABS resin, black; Case: Steel plate, black
- TOA Power AmplifierDeskripsi:The ZA-2240 is a high cost-performance power amplifier suited for broadcasting paging or background music in schools, offices, shops, factories, mosques, churches, and large rooms.
- TOA Digital Mixer AmplifierDeskripsi:ZA-3212D-AS 1 is a high performance yet cost-effective mixer power amplifier suited for broadcasting, paging, or background music in schools, offices, shops, houses of worship and large ballrooms.
- TOA Universal SpeakerDeskripsi:The ZS-1030B is a small, 2-way bass-reflex type speaker featuring a wide frequency range suitable for use for announcements and music playback. The ZS-1030B can be used for both high-impedance and low-impedance applications. The speaker's splash-proof construction permits it to be installed under the eaves where the speaker is not directly exposed to rain.atribut:
- Water Protection: IPX4 (can be installed vertically or horizontaly)
- Rated Impedance Resistance (ohm): 8; 100 V line: 330 (30 W), 500 (20 W), 670 (15 W), 1000 (10 W), 2000 (5 W)
- Sound Pressure Level (dB): 90 (1 W, 1 m)
- Frequency Response (Hz): 70-20000
- Rated Input Power (W): 30
- TOA Wireless Amplifier 2 ChannelDeskripsi:TOA ZW-G10CB-AS Portable Amplifier offers reliable performance, clear, powerful sound and is simple to operate. This portable sound system is equipped with an audio music player that allows music to be played from CD, USB or SD/MMC card and is simple to operate.atribut:
- Accessories: Power card (1.5m) x1, Remote control and inside the battery type CR 2025 3V x1, Handheld Wireless Mic x1, Body Pack Wireless Mic x1, Headset Mic x1, Tieclip Mic x1
- Controls: 2 Mircophone Gain Controls, 1 Aux Gain Controls, 1 MP3 Gain Controls, 1 Echo Controls, 1 Tone Controls, 1 Power ON/OFF Switch
- Frequency Response (Hz): 60-20000 (±3 dB)
- speaker: 6 Cone (150mm), 4Ω, Full Range
- Output Power (W): 20 Max.
- Charging Time (hour): 12 (12V/2.3 Ah, Lead Acid Battery 1pc)
- Antenna: Rod Antenna
- Battery Life (hour): Approx 5 (Continuous Music)
- Dimensions (WxHxD) (mm): 234x341x180, (9.21x13.42x7.08inch)
- Distortion: Less than 5%
- Indicators: 1 LED Display; 1 LED Charge; 1 LED Bat Low; 1 LED Power; 1 LED RF1; 1 LED RF2; 1 LED Rec ( for USB/SD card); 1 LED Record Cassette
- Inputs: Mic 1 & 2 : -40dB unbalanced 5kΩ, 2 Pole-Phone Jack; Aux In : -20dB unbalanced 10kΩ, RCA Pin Jack
- Outputs: Audio Out: -25dB Unbalanced 40kΩ, RCA Pin Jack; Speaker Out: 8-16Ω, RCA Pin Jack
- Power Consumption (W): AC : 20, 0.1A (at rated output); DC : 30, 1.6A (at rated output)
- Power Source: AC In: 220-240V, 50/60 Hz; DC In: 12V 1A, Max. 18V; DC : 12V/2.3Ah (Rechargeable Battery)
- SN Ratio (dB): 60 or more
- TOA Portable AmplifierDeskripsi:TOA ZW-G810CU is a Portable Meeting Amplifier that can accept up to two optional tuner modules (ZTU-G500) of UHF Band.
- TOA Paging Microphone (Mikrofon)Deskripsi:The ZM-222 is a close-talking microphone for general announcements. It comes with a talk switch that can be lockedatribut:
- Type: Moving coil microphone
- TOA Horn SpeakerDeskripsi:The ZH-615R is a compact, highly intelligible speaker suited to public address announcement applications. Its external speaker component finished with powder coating, and stainless steel bracket and screws ensure the unit's weatherproof capability.
- TOA Pre-Amplifier Mixer PanelDeskripsi:The Z-FV200PP-AS Pre-Amplifier Mixer Panel is the basic operation section of the Z-FV200 Series Emergency Public Address Systematribut:
- LED Indicator: Power (Green)
- Accessories: Removable terminal plug (2 pins) x 7, removable terminal plug (3 pins) x 8, Instruction Manual x 1
- Muting: MIC/LINE 1 : Mutes other input signals (Mic/Line 2 - 4, AUX 1 - 2) by 0 - 30 dB attenuation
- Phantom Power: MIC/LINE 1 (selectable) (+21 V DC)
- Priority Control: Fireman's microphone > EV > Timer > Paging > Remote microphone > Mic / Line 1 > Mic / Line 2 - 4 & AUX 1 - 2
- Tone Control: Bass : -10 dB at 100 Hz, +10 dB at 100 Hz (for INPUT BGM); Treble : -10 dB at 10 kHz, +10 dB at 10 kHz (for INPUT BGM)
- Current Consumption (mA): 110
- Dimensions (WxHxD) (mm): 482x88.4x353.3
- Distortion: Under 1% (1 kHz, rated output)
- Finish: Front Panel : Aluminium, Black, Alumite
- Frequency Response (Hz): 50-15000, ±3 dB, 1000
- Operating Humidity (%RH): Under 90 (no condensation)
- Operating Temperature (°C): 0 to +40
- Power Source: Usable Power Supply Unit: FV-200PS; 24 V DC (operating range: 19.5 - 27 V DC), M3 screw terminal
- SN Ratio (dB): Over 60
- HighPoint Sliding Door Cabinet Storio Series (Lemari)Deskripsi:STORIO dapat memenuhi kebutuhan individu dengan berbagai fungsi penyimpanan. Lemari Storio tersedia dalam berbagai konfigurasi, ukuran dan juga warna membuat kabinet Storio cocock digunakan didalam ruang kerja, di rumah, hingga sekolah.atribut:
- Material: Particle Board Density 712 Kg/m2
- Handle Type: Handle Alumunium Anodized
- Dimension WxDxH (mm): 800x390x830
- Shelf Capacity (kg): 25
- Drawer Door Profile: Straight Edging
- Door Panel Thickness (mm): 18
- Top Board Thickness (mm): 25
- TOA MegaphoneDeskripsi:Small in size and light in weight, the ZR-510 megaphone can be easily carried by a single hand. The newly developed polyimide diaphragm is employed to ensure high sound quality.
- TOA Multichannel Power AmplifierDeskripsi:DA-1250D-AS Dual-Channel Power AmplifierThe DA-1250D-AS dual-channel power amplifier is excellent solution to sound application that requires high power density. Featuring 2500W and dual channels, you can now handle the high power TOA Z-7HX-AS series at ease. What's more, this model now comes with CE version too!atribut:
- Amplification System: Class D
- Frequency Response (Hz-kHz): 20-20 (±3 dB)
- Accessory: Power cable
- Cooling: Air flow from front to rear
- Finish: Case: Plated steel sheet, black
- LED Indicator: Protect (Red) / Clip (Red) / -5dB (Green) / -10dB (Green) / -20dB (Green) / Signal (Green) / Power (Green)
- Operating Humidity (%RH): 80 or less (no condensation)
- Operating Temperature (°C): 0 to +35 (32 to 95°F)
- Power Source (V/Hz): AC 100 - 240, 50/60
- SN Ratio (dB): ≥ 100
- TOA Shoulder MegaphoneDeskripsi:The ZR-2230W is a shoulder megaphone having facilities of EXT. mic input, an AUX input, a DC power input, a battery meter whistle sound. It can be mounted to the optional ST-16A speaker stand. The newly developed polyimide diaphragm is employed to ensure high sound quality.atribut:
- Output Rating (W): 30
- TOA Mixer Amplifier 2 ChannelDeskripsi:ZA-2128M is a Mixer Power Amplifier with high capacity for audio requirements in Mosque or other places of worship.atribut:
- Phantom Power: DC +21 V (MIC 1)
- Tone Control: Bass: ±10 dB at 100 Hz, Treble: ±10 dB at 10 kHz
- Controls: Front: 5 Microphone Gain Controls, 3 Aux Gain Controls, 8 Bass Tone Controls, 8 Treble Tone Controls, 1 Echo Level Control, 2 Master Controls, 1 Power ON/OFF Switch, 2 Output Channel ON/OFF Switch (CH1, CH2)
- Ambient Temperature (°C): 0 to +40
- Power Supply: AC: 220 V, 50/60 Hz; DC: 24 V
- Power Consumption: AC: 520 W (rated output); AC: 286 W (operation at EN60065); DC: 20 A (operation at rated output)
- Dimensions (WxHxD) (mm): 420x144x361
- Distortion: Less than 1% THD at 1 kHz, 1/3 rated output power
- Finish: Front Panel: Aluminium Gray, Case: Steel plate, Gray
- Frequency Response (Hz): 50-20000 (±3 dB)
- Indicators: 2 LED Output CH, 2 LED Signal 2 LED Peak, 1 LED Power ON
- Noise Level (S/N) (dB): More than 80 at All Volume control full CCW, More than 50 at All Volume control full CW
- Output Regulation: Less than 3 dB no load to full load
- Speaker Outputs: 100V x 2, 4Ω x2
- TOA Tie-Pin Type MicrophoneDeskripsi:It is a unidirectional tie-pin type microphone.atribut:
- Type: Electret condenser type
- Finish: Dark gray (Munsell N2.5 approximate color)
- Mass (g): 20
- Included Accessories: 1 clip
- Terminal: Φ3.5 monaural mini plug
- Directivity: Unidirectional
- Sensitivity (dB): -46 (1 kHz, 0 dB = 1 V / Pa, load 2 kΩ)
- Sound pressure: 115dB/SPL
- TOA Smart MixerDeskripsi:MX-113 Preamp MixerThe TOA MX-113 is the sound engineer to quality output. This desk mount pre-amplifier mixer is 1U size and comes with 6 microphones inputs, 4 AUX inputs and 2 monaural output to meet to all your audio needs.Boost your audio signal now with the MX-113 and experience like never before - the acoustic difference.atribut:
- Output: Line output 1: 600 Ω, 0 dB*, balanced, phone jack Record out : 1 kΩ, 0 dB*, unbalanced, RCA jack
- Remote Terminal: Withstand voltage: DC 30V, Current: 1A, M3 Screw terminal, 6.4mm
- T.H.D: 1% or less (1 kHz, rated output)
- Frequency Response (Hz-kHz): 30-20
- Accessory: Power Cable (2 pin)
- Dimensions (WxHxD) (mm): 420x50x271
- Finish: Front Panel: Aluminium, Black, Paint
- Noise Level (dB): 60
- Option: Rack Mount Bracket: MB-15B, Balance Transformer: IT-450
- Power Consumption (W): 4
- Power Source (V/Hz): AC 220 - 240, 50/60
- TOA Speaker SelectorDeskripsi:TOA Speaker Selector Z-SS1010R is a 10 zone BGM or 10 zone paging speaker selector. This highly efficient speaker selector can be installed with public address system in schools, malls, offices and places that requires the selection of speakers.atribut:
- Accessories: 6P Connectors x 12 pcs, 2P Connectors x 1 pcs
- Voltage Source (V): 24 DC
- Indicator LED: 10 BGM Selector LEDs, 10 Paging Selector LEDs, 1 All Call LED
- Operating Temperature (°C): 0 to 40
- Dimensions (WxHxD) (mm): 420x44x320
- Finish: Front Panel: Aluminium Hair Line, Etching Black, Case: Steel Plate, Painting Black
- TOA Ceiling Mount Speakers (Speaker Plafon)Deskripsi:Integrated with a resin panel and speaker frame, the ZS-648R is the ceiling mount speaker with a metal attached. It features spring clamp mechanism for easy speaker mounting to the ceiling. The input impedance can be easily changed by changing the tap position of the transformer.atribut:
- Sensitivity (dB): 90 (1 W, 1 m) (500 Hz - 5 kHz, pink noise)
- Speaker Mounting Method: Spring clamp
- SIMON ELECTRIC 13A BS Switched Socket Module with Twin USB chargersatribut:
- Rated Current (A): 13
- Voltage (V): 250
- TOA Gooseneck Microphone (Mikrofon)Deskripsi:The ZM-380-AS is an uniquely shaped and high-quality condenser microphone designed for use in lecture halls, houses of worship and paging applications. This product is equipped with selectable power option between battery or phantom power. The ZM-380-AS is definitely an easy "plug-and-play" gooseneck microphone.atribut:
- Output connector: XLR-3-32 equivalent
- Dimensions (WxLxH) (mm): 110x145x532
- Accessories: Windscreen x 1, XLR to Phone Jack Cable (7.5m) x 1
- Element: Condenser Microphone
- Power: 3V DC (2x \"AA\" batteries) or Phantom power (9-52V)
- Operating Temperature (°C): 0 to -40 (32°F to 104°F)
- Finish: Stand Mic: ABS resin, black, paint; Mic Shaft: Copper alloy, black, paint
- Frequency Response (Hz): 50-16000
- Polar Pattern: Cardioid
- Rated Impedance Resistance (ohm): 750, balanced
- Rated Sensitivity (dB): -39 ±1dB (1 kHz 0 dB=1 V/Pa)
Daftar Harga amplifier toa Terbaru October 2026
| TOA Mixer Amplifier | Rp1.399.900 |
| TOA Power Amplifier | Rp5.599.900 |
| TOA Digital Mixer Amplifier | Rp4.099.900 |
| TOA Universal Speaker | Rp959.900 |
| TOA Wireless Amplifier 2 Channel | Rp3.099.900 |
| TOA Portable Amplifier | Rp6.099.900 |
| TOA Paging Microphone (Mikrofon) | Rp209.900 |
| TOA Horn Speaker | Rp379.900 |
| TOA Pre-Amplifier Mixer Panel | Rp6.399.900 |
| HighPoint Sliding Door Cabinet Storio Series (Lemari) | Rp1.499.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

























































































































































/p5P106755905-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/TOA%20Horn%20Speaker/ngP106755844-1.jpg)

/beP110874410-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/TOA%20Megaphone/ogP106755880-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/TOA%20Shoulder%20Megaphone/7zP106756287-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/TOA%20Tie-Pin%20Type%20Microphone/9iP110674342-1.jpg)


/grP106756603-1.jpg)

/q5P106755941-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)